KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carriage Bolt, 1/4-20x3/4 L, Pk100

FABORY| Zoro #: G2254086| Mfr #: U08320.025.0075

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4"-20
Head Dia.: 0.594"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254086 Mfr #: U08320.025.0075
Thread Size: 1/4"-20Head Dia.: 0.594"
Length: 3/4"Head Height: 0.145"
Grade: 5Meets/Exceeds: ASME B18.5
Square Width: 0.260"Drill Size: 17/64"
Item: Carriage BoltFinish: zinc
For Use With: Grade 5 NutsTensile Strength: 120,000 psi
Head Type: RoundNeck Type: Square
Material: Medium Carbon SteelSquare Height: 0.156"
Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Medium Carbon Steel, Zinc, Size 1/4-20, Length 3/4 In, Head Diameter 0.594 In, Head Height 0.145 In, Square Width 0.260 In, Square Height 0.156 In, Drill Size 17/64 In, Tensile Strength 120,000, Grade 5, For Use With Grade 5 Nuts, Meets/Exceeds ASME B18.5 and SAE J429, Package 100

Reviews