Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 18-8 SS, Plain, PK1300

  • Zoro #: G1612718
  • Mfr #: B51500.025.0100
$127.96 ($0.10/unit)
  • Head Type: Round
  • Square Height: 0.125 in to 0.156 in
  • Drill Size: 1/4 in
See full product details
This item ships free.

Fabory #B51500.025.0100 Specifications

  • Zoro #: G1612718
  • Mfr #: B51500.025.0100
Head Type: Round Square Height: 0.125 in to 0.156 in
Drill Size: 1/4 in Material Grade: 18-8
Neck Type: Square Fastener Thread Type: UNC (Coarse)
Square Width: 0.245 in to 0.260 in Carriage Bolt Type: Carriage Bolt
Fastener Industry Standards: ASME B18.5 Fastener Thread Direction: Right Hand
System of Measurement: Inch Item: Carriage Bolt
Fastener Finish: Plain Fastener Length: 1 in
Basic Material: Stainless Steel Thread Size: 1/4"-20
Head Dia.: 0.563 in to 0.594 in Length: 1"
Finish: Plain Meets/Exceeds: ASME B18.5
Material: 18-8 Stainless Steel Dia./Thread Size: 1/4"-20
Head Height: 0.125 in to 0.145 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 0.125 in to 0.145 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Package Quantity 1300

Reviews of Fabory #B51500.025.0100