Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 3/4-10, 5In, Steel, Zinc, PK40

  • Zoro #: G0050751
  • Mfr #: B08320.075.0500
$81.75 ($2.04/unit)
  • Carriage Bolt Type: Carriage Bolt
  • Basic Material: Steel
  • Fastener Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #B08320.075.0500 Specifications

  • Zoro #: G0050751
  • Mfr #: B08320.075.0500
Carriage Bolt Type: Carriage Bolt Basic Material: Steel
Fastener Thread Direction: Right Hand Grade: 5
Fastener Length: 5 in Drill Size: 3/4 in
Length: 5" System of Measurement: Inch
Dia./Thread Size: 3/4"-10 Head Height: 0.375 in to 0.406 in
Meets/Exceeds: ASME B18.5 Square Width: 0.741 in to 0.768 in
Thread Size: 3/4"-10 Square Height: 0.375 in to 0.406 in
Material: Steel Tensile Strength: as Grade 5 SAE J429
Finish: zinc plated Fastener Finish: Zinc Plated
Fastener Thread Type: UNC (Coarse) Head Type: Round
Head Dia.: 1.469 in to 1.594 in Neck Type: Square
Item: Carriage Bolt Fastener Industry Standards: ASME B18.5
Material Grade: Grade 5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 0.375 in to 0.406 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength as Grade 5 SAE J429, Package Quantity 40

Reviews of Fabory #B08320.075.0500