Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 3/8-16, 1-1/2In, LCS, PK400

  • Zoro #: G0051095
  • Mfr #: B08300.037.0150
$40.89 ($0.10/unit)
  • Square Width: 0.368 in to 0.388 in
  • Head Dia.: 0.782 in to 0.844 in
  • Drill Size: 3/8 in
See full product details
Orders over $75 ship free.

Fabory #B08300.037.0150 Specifications

  • Zoro #: G0051095
  • Mfr #: B08300.037.0150
Square Width: 0.368 in to 0.388 in Head Dia.: 0.782 in to 0.844 in
Drill Size: 3/8 in Finish: Plain
Material Grade: Grade A Fastener Thread Type: UNC (Coarse)
Neck Type: Square Head Type: Round
Item: Carriage Bolt Tensile Strength: 60,000 psi
Grade: A System of Measurement: Inch
Fastener Length: 1 1/2 in Thread Size: 3/8"-16
Material: Low carbon steel Dia./Thread Size: 3/8"-16
Fastener Finish: Plain Head Height: 0.188 in to 0.208 in
Fastener Thread Direction: Right Hand Square Height: 0.188 in to 0.219 in
Meets/Exceeds: ASME B18.5 Carriage Bolt Type: Carriage Bolt
Basic Material: Steel Length: 1-1/2"
Fastener Industry Standards: ASME B18.5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength 60,000 psi, Package Quantity 400

Reviews of Fabory #B08300.037.0150