Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 3/8-16, 2In, LCS, Plain, PK350

  • Zoro #: G0051086
  • Mfr #: B08300.037.0200

$66.75 ($0.19/unit)

  • Carriage Bolt Type: Carriage Bolt
  • Neck Type: Square
  • Fastener Thread Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08300.037.0200 Specifications

  • Zoro #: G0051086
  • Mfr #: B08300.037.0200
Carriage Bolt Type: Carriage Bolt Neck Type: Square
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Basic Material: Steel Head Dia.: 0.782" to 0.844"
Tensile Strength: 60,000 psi Square Width: 0.368" to 0.388"
Head Height: 0.188" to 0.208" Thread Size: 3/8"-16
Fastener Finish: Plain Fastener Length: 2"
Grade: A Finish: Plain
Drill Size: 3/8" Item: Carriage Bolt
Material Grade: Grade A System of Measurement: Inch
Dia./Thread Size: 3/8"-16 Square Height: 0.188" to 0.219"
Meets/Exceeds: ASME B18.5 Fastener Industry Standards: ASME B18.5
Material: Low carbon steel Head Type: Round
Length: 2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength 60,000 psi, Package Quantity 350

Reviews of Fabory #B08300.037.0200