Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 3/8-16, 2In, LCS, Zinc, PK350

  • Zoro #: G0050961
  • Mfr #: B08305.037.0200

$49.99 ($0.14/unit)

  • Length: 2"
  • Basic Material: Steel
  • Square Width: 0.368" to 0.388"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08305.037.0200 Specifications

  • Zoro #: G0050961
  • Mfr #: B08305.037.0200
Length: 2" Basic Material: Steel
Square Width: 0.368" to 0.388" Head Type: Round
Fastener Thread Direction: Right Hand Carriage Bolt Type: Carriage Bolt
Finish: zinc plated Fastener Industry Standards: ASME B18.5
Fastener Length: 2" Meets/Exceeds: ASME B18.5
Dia./Thread Size: 3/8"-16 Tensile Strength: 60,000 psi
Square Height: 0.188" to 0.219" Neck Type: Square
Fastener Finish: Zinc Plated System of Measurement: Inch
Item: Carriage Bolt Drill Size: 3/8"
Head Height: 0.188" to 0.208" Head Dia.: 0.782" to 0.844"
Thread Size: 3/8"-16 Fastener Thread Type: UNC (Coarse)
Material Grade: Grade A Material: Low carbon steel
Grade: A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength 60,000 psi, Package Quantity 350

Reviews of Fabory #B08305.037.0200