Carriage Bolt, 3/8-16x3/4, Grade 1, PK100

FABORY| Zoro #: G2396965| Mfr #: U08305.037.0075

$8.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.5
Tensile Strength: 60,000 psi
Head Height: 0.188"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396965 Mfr #: U08305.037.0075
Meets/Exceeds: ASME B18.5Tensile Strength: 60,000 psi
Head Height: 0.188"Item: Carriage Bolt
Length: 3/4"Thread Size: 3/8"-16
For Use With: Grade 2 Zinc NutsDrill Size: 25/64"
Head Type: RoundNeck Type: Square
Grade: 2Head Dia.: 0.782"
Material: Low carbon steelFinish: zinc
Square Width: 0.368"Square Height: 0.188"
Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 3/8-16, Length 3/4 In, Grade A, Drill Size 25/64 In, Head Dia 0.782 In, Head Height 0.188 In, Head Type Round, Square Height 0.188 In, Square Width 0.368 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 100

Reviews