Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 5/16-18, 1-1/2In, LCS, PK600

  • Zoro #: G0051147
  • Mfr #: B08300.031.0150

$40.89 ($0.07/unit)

  • Head Type: Round
  • Head Height: 0.156" to 0.176"
  • Item: Carriage Bolt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08300.031.0150 Specifications

  • Zoro #: G0051147
  • Mfr #: B08300.031.0150
Head Type: Round Head Height: 0.156" to 0.176"
Item: Carriage Bolt Basic Material: Steel
Drill Size: 5/16" Grade: A
Fastener Finish: Plain Neck Type: Square
Fastener Industry Standards: ASME B18.5 Fastener Thread Direction: Right Hand
Fastener Length: 1-1/2" Length: 1-1/2"
Head Dia.: 0.688" to 0.719" Square Width: 0.307" to 0.324"
Square Height: 0.156" to 0.187" Meets/Exceeds: ASME B18.5
Fastener Thread Type: UNC (Coarse) Thread Size: 5/16"-18
Dia./Thread Size: 5/16"-18 Finish: Plain
Material Grade: Grade A Tensile Strength: 60,000 psi
Material: Low carbon steel System of Measurement: Inch
Carriage Bolt Type: Carriage Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 In., Head Dia. 0.688 In. to 0.719 In., Head Height 0.156 In. to 0.176 In., Head Type Round, Square Height 0.156 In. to 0.187 In., Square Width 0.307 In. to 0.324 In., Tensile Strength 60,000 psi, Package Quantity 600

Reviews of Fabory #B08300.031.0150