Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 5/16-18, 2-1/2In, LCS, PK400

  • Zoro #: G0051129
  • Mfr #: B08300.031.0250
$38.49 ($0.10/unit)
  • Thread Size: 5/16"-18
  • Basic Material: Steel
  • Dia./Thread Size: 5/16"-18
See full product details
Orders over $75 ship free.

Fabory #B08300.031.0250 Specifications

  • Zoro #: G0051129
  • Mfr #: B08300.031.0250
Thread Size: 5/16"-18 Basic Material: Steel
Dia./Thread Size: 5/16"-18 Carriage Bolt Type: Carriage Bolt
Head Type: Round Item: Carriage Bolt
Meets/Exceeds: ASME B18.5 Fastener Thread Type: UNC (Coarse)
Material: Low carbon steel Head Dia.: 0.688 in to 0.719 in
Fastener Finish: Plain Fastener Industry Standards: ASME B18.5
Material Grade: Grade A Fastener Length: 2 1/2 in
Square Width: 0.307 in to 0.324 in System of Measurement: Inch
Drill Size: 5/16 in Length: 2-1/2"
Neck Type: Square Grade: A
Finish: Plain Head Height: 0.156 in to 0.176 in
Square Height: 0.156 in to 0.187 in Fastener Thread Direction: Right Hand
Tensile Strength: 60,000 psi Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 0.156 in to 0.176 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 60,000 psi, Package Quantity 400

Reviews of Fabory #B08300.031.0250