Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 5/16-18, 2In, LCS, PK500

  • Zoro #: G0051138
  • Mfr #: B08300.031.0200

$40.89 ($0.08/unit)

  • Material: Low carbon steel
  • Basic Material: Steel
  • Dia./Thread Size: 5/16"-18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08300.031.0200 Specifications

  • Zoro #: G0051138
  • Mfr #: B08300.031.0200
Material: Low carbon steel Basic Material: Steel
Dia./Thread Size: 5/16"-18 Head Height: 0.156" to 0.176"
Material Grade: Grade A Head Type: Round
Carriage Bolt Type: Carriage Bolt Thread Size: 5/16"-18
Fastener Finish: Plain System of Measurement: Inch
Finish: Plain Fastener Industry Standards: ASME B18.5
Grade: A Neck Type: Square
Head Dia.: 0.688" to 0.719" Drill Size: 5/16"
Fastener Thread Type: UNC (Coarse) Square Height: 0.156" to 0.187"
Meets/Exceeds: ASME B18.5 Fastener Thread Direction: Right Hand
Length: 2" Fastener Length: 2"
Item: Carriage Bolt Square Width: 0.307" to 0.324"
Tensile Strength: 60,000 psi Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 In., Head Dia. 0.688 In. to 0.719 In., Head Height 0.156 In. to 0.176 In., Head Type Round, Square Height 0.156 In. to 0.187 In., Square Width 0.307 In. to 0.324 In., Tensile Strength 60,000 psi, Package Quantity 500

Reviews of Fabory #B08300.031.0200