Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 5/16-18, 4-1/2In, LCS, PK300

  • Zoro #: G0051110
  • Mfr #: B08300.031.0450
$84.99 ($0.28/unit)
  • Item: Carriage Bolt
  • Basic Material: Steel
  • Material: Low carbon steel
See full product details
This item ships free.

Fabory #B08300.031.0450 Specifications

  • Zoro #: G0051110
  • Mfr #: B08300.031.0450
Item: Carriage Bolt Basic Material: Steel
Material: Low carbon steel Square Height: 0.156 in to 0.187 in
Thread Size: 5/16"-18 Drill Size: 5/16 in
System of Measurement: Inch Fastener Thread Direction: Right Hand
Head Dia.: 0.688 in to 0.719 in Head Height: 0.156 in to 0.176 in
Fastener Finish: Plain Neck Type: Square
Square Width: 0.307 in to 0.324 in Grade: A
Fastener Thread Type: UNC (Coarse) Tensile Strength: 60,000 psi
Finish: Plain Material Grade: Grade A
Fastener Industry Standards: ASME B18.5 Head Type: Round
Dia./Thread Size: 5/16"-18 Length: 4-1/2"
Fastener Length: 4 1/2 in Carriage Bolt Type: Carriage Bolt
Meets/Exceeds: ASME B18.5 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 0.156 in to 0.176 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 60,000 psi, Package Quantity 300

Reviews of Fabory #B08300.031.0450