Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 5/16-18, 4In, LCS, Zinc, PK300

  • Zoro #: G0051016
  • Mfr #: B08305.031.0400
$75.99 ($0.25/unit)
  • Fastener Length: 4 in
  • Material: Low carbon steel
  • Carriage Bolt Type: Carriage Bolt
See full product details
This item ships free.

Fabory #B08305.031.0400 Specifications

  • Zoro #: G0051016
  • Mfr #: B08305.031.0400
Fastener Length: 4 in Material: Low carbon steel
Carriage Bolt Type: Carriage Bolt Fastener Thread Direction: Right Hand
Dia./Thread Size: 5/16"-18 Head Height: 0.156 in to 0.176 in
System of Measurement: Inch Basic Material: Steel
Fastener Thread Type: UNC (Coarse) Tensile Strength: 60,000 psi
Head Type: Round Grade: A
Fastener Finish: Zinc Plated Meets/Exceeds: ASME B18.5
Neck Type: Square Square Width: 0.307 in to 0.324 in
Fastener Industry Standards: ASME B18.5 Drill Size: 5/16 in
Finish: zinc plated Square Height: 0.156 in to 0.187 in
Length: 4" Head Dia.: 0.688 in to 0.719 in
Thread Size: 5/16"-18 Item: Carriage Bolt
Material Grade: Grade A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 0.156 in to 0.176 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 60,000 psi, Package Quantity 300

Reviews of Fabory #B08305.031.0400