Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Carriage Bolt, 5/16-18x1 1/2, PK100

FABORY| Zoro #: G2081475| Mfr #: U08305.031.0150

$8.67 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
For Use With: Grade 2 Zinc Nuts
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081475 Mfr #: U08305.031.0150
Material: Low carbon steelFor Use With: Grade 2 Zinc Nuts
Head Type: RoundTensile Strength: 60,000 psi
Head Dia.: 0.688"Square Height: 0.156"
Grade: 2Length: 1-1/2"
Finish: zincThread Size: 5/16"-18
Neck Type: SquareHead Height: 0.156"
Square Width: 0.307"Meets/Exceeds: ASME B18.5
Drill Size: 21/64"Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/16-18, Length 1 1/2 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Reviews