Carriage Bolt, 5/16-18x2 1/2, Pk100

FABORY| Zoro #: G1154106| Mfr #: U08305.031.0250

$11.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Item: Carriage Bolt
For Use With: Grade 2 Zinc Nuts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154106 Mfr #: U08305.031.0250
Material: Low carbon steelItem: Carriage Bolt
For Use With: Grade 2 Zinc NutsHead Type: Round
Tensile Strength: 60,000 psiHead Dia.: 0.688"
Square Height: 0.156"Grade: 2
Length: 2-1/2"Finish: zinc
Thread Size: 5/16"-18Neck Type: Square
Head Height: 0.156"Square Width: 0.307"
Meets/Exceeds: ASME B18.5Drill Size: 21/64"
Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/16-18, Length 2 1/2 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Reviews