BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Carriage Bolt, 5/16-18x3 1/2, Pk50

FABORY| Zoro #: G1684322| Mfr #: U08305.031.0350

$7.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
For Use With: Grade 2 Zinc Nuts
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684322 Mfr #: U08305.031.0350
Material: Low carbon steelFor Use With: Grade 2 Zinc Nuts
Head Type: RoundTensile Strength: 60,000 psi
Head Dia.: 0.688"Square Height: 0.156"
Grade: 2Length: 3-1/2"
Finish: zincThread Size: 5/16"-18
Neck Type: SquareHead Height: 0.156"
Square Width: 0.307"Meets/Exceeds: ASME B18.5
Drill Size: 21/64"Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/16-18, Length 3 1/2 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Reviews