Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 5/8-11, 4In, LCS, Plain, PK60

  • Zoro #: G0051031
  • Mfr #: B08300.062.0400
$53.29 ($0.89/unit)
  • Fastener Industry Standards: ASME B18.5
  • Item: Carriage Bolt
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Fabory #B08300.062.0400 Specifications

  • Zoro #: G0051031
  • Mfr #: B08300.062.0400
Fastener Industry Standards: ASME B18.5 Item: Carriage Bolt
System of Measurement: Inch Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/8"-11 Fastener Finish: Plain
Head Height: 0.313 in to 0.344 in Neck Type: Square
Material: Low carbon steel Grade: A
Fastener Thread Direction: Right Hand Tensile Strength: 60,000 psi
Length: 4" Fastener Length: 4 in
Drill Size: 5/8 in Basic Material: Steel
Square Height: 0.313 in to 0.344 in Head Type: Round
Finish: Plain Head Dia.: 1.219 in to 1.344 in
Carriage Bolt Type: Carriage Bolt Meets/Exceeds: ASME B18.5
Thread Size: 5/8"-11 Material Grade: Grade A
Square Width: 0.616 in to 0.642 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 0.313 in to 0.344 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 60,000 psi, Package Quantity 60

Reviews of Fabory #B08300.062.0400