Carriage Bolt, Sq, Gr 2, 3/8-16 x 1In, PK100

FABORY| Zoro #: G2470255| Mfr #: U08307.037.0100

$37.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
For Use With: Grade 2 Galvanized Nuts
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470255 Mfr #: U08307.037.0100
Material: Low carbon steelFor Use With: Grade 2 Galvanized Nuts
Head Type: RoundTensile Strength: 60,000 psi
Head Dia.: 0.782"Square Height: 0.188"
Grade: 2Length: 1"
Finish: Hot Dipped GalvanizedThread Size: 3/8"-16
Neck Type: SquareHead Height: 0.188"
Square Width: 0.368"Meets/Exceeds: ASME B18.5
Drill Size: 25/64"Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 3/8-16, Length 1 In, Head Diameter 0.782 In, Head Height 0.188 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 100

Reviews