Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, SS, 1/4-20x5/8L, Pk100

  • Zoro #: G0524097
  • Mfr #: U51500.025.0062

$27.73 ($0.28/unit)

  • Finish: Plain
  • Square Height: 0.125"
  • Head Type: Round
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51500.025.0062 Specifications

  • Zoro #: G0524097
  • Mfr #: U51500.025.0062
Finish: Plain Square Height: 0.125"
Head Type: Round Tensile Strength: 100,000 psi
Fastener Length: 5/8" Basic Material: Stainless Steel
System of Measurement: Inch For Use With: 18-8 Stainless Steel Nuts
Square Width: 0.245" Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20 Fastener Finish: Plain
Fastener Industry Standards: ANSI/ASME B18.5 Material Grade: 18-8
Item: Carriage Bolt Neck Type: Square
Head Height: 0.141" Carriage Bolt Type: Carriage Bolt
Head Dia.: 0.594" Drill Size: 17/64"
Material: 18-8 Stainless Steel Meets/Exceeds: ANSI/ASME B18.5
Thread Size: 1/4"-20 Fastener Thread Direction: Right Hand
Length: 5/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5/8 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, Drill Size 17/64 In., Head Dia. 0.594 In., Head Height 0.141 In., Head Type Round, Square Height 0.125 In., Square Width 0.245 In., Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts, Package Quantity 100

Reviews of Fabory #U51500.025.0062