Carriage Bolt, Zinc, 1/2-13x1 L, Pk50

FABORY| Zoro #: G0319645| Mfr #: U08320.050.0100

$22.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Medium Carbon Steel
For Use With: Grade 5 Nuts
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319645 Mfr #: U08320.050.0100
Material: Medium Carbon SteelFor Use With: Grade 5 Nuts
Head Type: RoundTensile Strength: 120,000 psi
Head Dia.: 1.094"Square Height: 0.281"
Grade: 5Length: 1"
Finish: zincThread Size: 1/2"-13
Neck Type: SquareHead Height: 0.270"
Square Width: 0.515"Meets/Exceeds: ASME B18.5
Drill Size: 33/64"Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Medium Carbon Steel, Zinc, Size 1/2-13, Length 1 In, Head Diameter 1.094 In, Head Height 0.270 In, Square Width 0.515 In, Square Height 0.281 In, Drill Size 33/64 In, Tensile Strength 120,000, Grade 5, For Use With Grade 5 Nuts, Meets/Exceeds ASME B18.5 and SAE J429, Package 50

Reviews