Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Carriage Bolt, Zinc, 1/4-20x2, Pk100

FABORY| Zoro #: G1357571| Mfr #: U08305.025.0200

$7.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
For Use With: Grade 2 Zinc Nuts
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357571 Mfr #: U08305.025.0200
Material: Low carbon steelFor Use With: Grade 2 Zinc Nuts
Head Type: RoundTensile Strength: 60,000 psi
Head Dia.: 0.563"Square Height: 0.125"
Grade: 2Length: 2"
Finish: zincThread Size: 1/4"-20
Neck Type: SquareHead Height: 0.125"
Square Width: 0.245"Meets/Exceeds: ASME B18.5
Drill Size: 17/64"Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/4-20, Length 2 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Reviews