Carriage Bolt, Zinc, 7/16-14x2L, Pk50

FABORY| Zoro #: G1732062| Mfr #: U08305.043.0200

$10.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
For Use With: Grade A Zinc Nuts
Head Type: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732062 Mfr #: U08305.043.0200
Material: Low carbon steelFor Use With: Grade A Zinc Nuts
Head Type: RoundTensile Strength: 60,000 psi
Head Dia.: 0.907" to 0.969"Square Height: 0.219" to 0.250"
Grade: ALength: 2"
Finish: zincThread Size: 7/16"-14
Neck Type: SquareHead Height: 0.219" to 0.239"
Square Width: 0.431" to 0.452"Meets/Exceeds: ASME B18.5
Drill Size: 29/64"Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 7/16-14, Length 2 In, Head Diameter 0.907 In, Head Height 0.219 In, Square Width 0.431 In, Square Height 0.219 In, Drill Size 29/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Reviews