Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 1/2-13, 1-1/2In, Stl, Zn, PK200

  • Zoro #: G0050788
  • Mfr #: B08320.050.0150

$103.08 ($0.52/unit)

  • Fastener Length: 1-1/2"
  • Material Grade: Grade 5
  • Meets/Exceeds: ASME B18.5
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08320.050.0150 Specifications

  • Zoro #: G0050788
  • Mfr #: B08320.050.0150
Fastener Length: 1-1/2" Material Grade: Grade 5
Meets/Exceeds: ASME B18.5 Thread Size: 1/2"-13
Fastener Finish: Zinc Plated Fastener Industry Standards: ASME B18.5
Square Height: 0.250" to 0.281" Basic Material: Steel
Item: Carriage Bolt Drill Size: 1/2"
Grade: 5 Fastener Thread Type: UNC (Coarse)
Head Height: 0.250" to 0.270" Neck Type: Square
System of Measurement: Inch Dia./Thread Size: 1/2"-13
Fastener Thread Direction: Right Hand Head Type: Round
Square Width: 0.492" to 0.515" Length: 1-1/2"
Tensile Strength: as Grade 5 SAE J429 Finish: zinc plated
Carriage Bolt Type: Carriage Bolt Head Dia.: 1.032" to 1.094"
Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 In., Head Dia. 1.032 In. to 1.094 In., Head Height 0.250 In. to 0.270 In., Head Type Round, Square Height 0.250 In. to 0.281 In., Square Width 0.492 In. to 0.515 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 200

Reviews of Fabory #B08320.050.0150