Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 3/8-16, 1-1/2In, Stl, Zn, PK400

  • Zoro #: G0050849
  • Mfr #: B08320.037.0150

$91.99 ($0.23/unit)

  • Meets/Exceeds: ASME B18.5
  • System of Measurement: Inch
  • Tensile Strength: as Grade 5 SAE J429
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08320.037.0150 Specifications

  • Zoro #: G0050849
  • Mfr #: B08320.037.0150
Meets/Exceeds: ASME B18.5 System of Measurement: Inch
Tensile Strength: as Grade 5 SAE J429 Fastener Length: 1-1/2"
Fastener Finish: Zinc Plated Material Grade: Grade 5
Square Width: 0.368" to 0.388" Fastener Industry Standards: ASME B18.5
Head Height: 0.188" to 0.208" Head Type: Round
Basic Material: Steel Length: 1-1/2"
Item: Carriage Bolt Fastener Thread Direction: Right Hand
Thread Size: 3/8"-16 Drill Size: 3/8"
Carriage Bolt Type: Carriage Bolt Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16 Neck Type: Square
Material: Steel Square Height: 0.188" to 0.219"
Grade: 5 Finish: zinc plated
Head Dia.: 0.782" to 0.844" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 400

Reviews of Fabory #B08320.037.0150