Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 3/8-16, 1-1/4In, Stl, Zn, PK500

  • Zoro #: G0050858
  • Mfr #: B08320.037.0125

$96.99 ($0.19/unit)

  • Square Height: 0.188" to 0.219"
  • Length: 1-1/4"
  • Square Width: 0.368" to 0.388"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08320.037.0125 Specifications

  • Zoro #: G0050858
  • Mfr #: B08320.037.0125
Square Height: 0.188" to 0.219" Length: 1-1/4"
Square Width: 0.368" to 0.388" Grade: 5
Material Grade: Grade 5 Fastener Length: 1-1/4"
Finish: zinc plated Neck Type: Square
Dia./Thread Size: 3/8"-16 Basic Material: Steel
Fastener Finish: Zinc Plated Drill Size: 3/8"
System of Measurement: Inch Head Type: Round
Meets/Exceeds: ASME B18.5 Item: Carriage Bolt
Head Height: 0.188" to 0.208" Fastener Industry Standards: ASME B18.5
Thread Size: 3/8"-16 Fastener Thread Direction: Right Hand
Carriage Bolt Type: Carriage Bolt Head Dia.: 0.782" to 0.844"
Tensile Strength: as Grade 5 SAE J429 Fastener Thread Type: UNC (Coarse)
Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 500

Reviews of Fabory #B08320.037.0125