Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 3/8-16, 2-1/2In, LCS, Gal, PK300

  • Zoro #: G0050900
  • Mfr #: B08307.037.0250

$76.45 ($0.25/unit)

  • System of Measurement: Inch
  • Head Dia.: 0.782" to 0.844"
  • Fastener Thread Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B08307.037.0250 Specifications

  • Zoro #: G0050900
  • Mfr #: B08307.037.0250
System of Measurement: Inch Head Dia.: 0.782" to 0.844"
Fastener Thread Direction: Right Hand Carriage Bolt Type: Carriage Bolt
Fastener Length: 2-1/2" Meets/Exceeds: ASME B18.5
Square Height: 0.188" to 0.219" Thread Size: 3/8"-16
Length: 2-1/2" Finish: Hot Dipped Galvanized
Head Type: Round Neck Type: Square
Grade: A Square Width: 0.368" to 0.388"
Fastener Finish: Hot Dipped Galvanized Dia./Thread Size: 3/8"-16
Fastener Industry Standards: ASME B18.5 Basic Material: Steel
Head Height: 0.188" to 0.208" Fastener Thread Type: UNC (Coarse)
Material: Low carbon steel Material Grade: Grade A
Tensile Strength: 60,000 psi Item: Carriage Bolt
Drill Size: 3/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/8 In.-16, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength 60,000 psi, Package Quantity 300

Reviews of Fabory #B08307.037.0250