Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 3/8-16, 2-1/2In, Stl, Zn, PK300

  • Zoro #: G0050821
  • Mfr #: B08320.037.0250

$80.29 ($0.27/unit)

  • System of Measurement: Inch
  • Fastener Thread Direction: Right Hand
  • Neck Type: Square
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08320.037.0250 Specifications

  • Zoro #: G0050821
  • Mfr #: B08320.037.0250
System of Measurement: Inch Fastener Thread Direction: Right Hand
Neck Type: Square Head Type: Round
Fastener Finish: Zinc Plated Finish: zinc plated
Meets/Exceeds: ASME B18.5 Head Height: 0.188" to 0.208"
Tensile Strength: as Grade 5 SAE J429 Material: Steel
Item: Carriage Bolt Drill Size: 3/8"
Square Width: 0.368" to 0.388" Dia./Thread Size: 3/8"-16
Fastener Thread Type: UNC (Coarse) Square Height: 0.188" to 0.219"
Carriage Bolt Type: Carriage Bolt Grade: 5
Length: 2-1/2" Head Dia.: 0.782" to 0.844"
Fastener Industry Standards: ASME B18.5 Thread Size: 3/8"-16
Material Grade: Grade 5 Fastener Length: 2-1/2"
Basic Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 300

Reviews of Fabory #B08320.037.0250