Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 3/8-16, 3-1/2In, Stl, Zn, PK225

  • Zoro #: G0050806
  • Mfr #: B08320.037.0350

$58.99 ($0.26/unit)

  • Material Grade: Grade 5
  • Head Dia.: 0.782" to 0.844"
  • Item: Carriage Bolt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08320.037.0350 Specifications

  • Zoro #: G0050806
  • Mfr #: B08320.037.0350
Material Grade: Grade 5 Head Dia.: 0.782" to 0.844"
Item: Carriage Bolt System of Measurement: Inch
Fastener Finish: Zinc Plated Grade: 5
Tensile Strength: as Grade 5 SAE J429 Head Type: Round
Head Height: 0.188" to 0.208" Fastener Thread Direction: Right Hand
Length: 3-1/2" Neck Type: Square
Dia./Thread Size: 3/8"-16 Fastener Thread Type: UNC (Coarse)
Drill Size: 3/8" Material: Steel
Square Width: 0.368" to 0.388" Fastener Industry Standards: ASME B18.5
Thread Size: 3/8"-16 Basic Material: Steel
Finish: zinc plated Square Height: 0.188" to 0.219"
Meets/Exceeds: ASME B18.5 Fastener Length: 3-1/2"
Carriage Bolt Type: Carriage Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 225

Reviews of Fabory #B08320.037.0350