Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 5/16-18, 4-1/2In, LCS, Zn, PK300

  • Zoro #: G0051007
  • Mfr #: B08305.031.0450
$57.20 ($0.19/unit)
  • Item: Carriage Bolt
  • Fastener Industry Standards: ASME B18.5
  • Dia./Thread Size: 5/16"-18
See full product details
Orders over $75 ship free.

Fabory #B08305.031.0450 Specifications

  • Zoro #: G0051007
  • Mfr #: B08305.031.0450
Item: Carriage Bolt Fastener Industry Standards: ASME B18.5
Dia./Thread Size: 5/16"-18 Fastener Finish: Zinc Plated
Head Type: Round Square Width: 0.307 in to 0.324 in
Thread Size: 5/16"-18 Carriage Bolt Type: Carriage Bolt
Basic Material: Steel Material: Low carbon steel
Fastener Thread Direction: Right Hand Meets/Exceeds: ASME B18.5
Finish: zinc plated Head Dia.: 0.688 in to 0.719 in
Tensile Strength: 60,000 psi System of Measurement: Inch
Length: 4-1/2" Drill Size: 5/16 in
Grade: A Fastener Thread Type: UNC (Coarse)
Material Grade: Grade A Fastener Length: 4 1/2 in
Neck Type: Square Head Height: 0.156 in to 0.176 in
Square Height: 0.156 in to 0.187 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 In., Head Dia. 0.688 In. to 0.719 In., Head Height 0.156 In. to 0.176 In., Head Type Round, Square Height 0.156 In. to 0.187 In., Square Width 0.307 In. to 0.324 In., Tensile Strength 60,000 psi, Package Quantity 300

Reviews of Fabory #B08305.031.0450