Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bt, 5/8-11, 2-1/2In, Steel, Zn, PK90

  • Zoro #: G0050779
  • Mfr #: B08320.062.0250

$67.46 ($0.75/unit)

  • Tensile Strength: as Grade 5 SAE J429
  • Neck Type: Square
  • Thread Size: 5/8"-11
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B08320.062.0250 Specifications

  • Zoro #: G0050779
  • Mfr #: B08320.062.0250
Tensile Strength: as Grade 5 SAE J429 Neck Type: Square
Thread Size: 5/8"-11 Dia./Thread Size: 5/8"-11
Fastener Thread Type: UNC (Coarse) Drill Size: 5/8"
Finish: zinc plated Material Grade: Grade 5
Head Type: Round Basic Material: Steel
Length: 2-1/2" Fastener Length: 2-1/2"
Carriage Bolt Type: Carriage Bolt Item: Carriage Bolt
Material: Steel Square Width: 0.616" to 0.642"
Grade: 5 Head Dia.: 1.219" to 1.344"
System of Measurement: Inch Fastener Thread Direction: Right Hand
Fastener Industry Standards: ASME B18.5 Fastener Finish: Zinc Plated
Head Height: 0.313" to 0.344" Meets/Exceeds: ASME B18.5
Square Height: 0.313" to 0.344" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8-11, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 In., Head Dia. 1.219 In. to 1.344 In., Head Height 0.313 In. to 0.344 In., Head Type Round, Square Height 0.313 In. to 0.344 In., Square Width 0.616 In. to 0.642 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 90

Reviews of Fabory #B08320.062.0250