BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk.

FABORY| Zoro #: G0849746| Mfr #: U12005.100.0001

$16.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slot Depth: 0.59"
Basic Material: Steel
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849746 Mfr #: U12005.100.0001
Slot Depth: 0.59"Basic Material: Steel
Fastener Finish: PlainItem: Castle Nut
Width Across Flats: 1-1/2"Pin Dia.: 7/32"
Nut Standards: ASME B18.2.2Material Grade: Grade 5
Slot Width: 0.30"Fastener Thread Type: UNC (Coarse)
Nut Height: 55/64"Fastener Thread Direction: Right Hand
Nut Style: Hex Slotted Nut-RegularDia./Thread Size: 1"-8
Country of Origin (subject to change): Multiple

Description

Castle Nut, Nut Style Round Slotted Nut, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-1/2 In., Nut Height 55/64 In., Pin Dia. 7/32 In., Slot Width 0.30 In., Slot Depth 0.59 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews