Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Concrete Scrw, 2-1/4in, PK100

  • Zoro #: G0054096
  • Mfr #: U70526.025.0600

$47.43 ($0.47/unit)

  • Anchor Dia.: 1/4"
  • Anchor Material: Steel
  • Fastener Finish: Blue Ruspert
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70526.025.0600 Specifications

  • Zoro #: G0054096
  • Mfr #: U70526.025.0600
Anchor Dia.: 1/4" Anchor Material: Steel
Fastener Finish: Blue Ruspert Seismic Approved: No
Material: Steel Type: Self Threading
Drill Bit Size: 3/16" x 7-1/2" Head Style: Flat,Philips
ICC Approved for Un-Cracked Concrete: No Material Grade: Case Hardened
Length: 6" Anchor Length: 6"
Application: For Self-Tapping Concrete Screw Item: Concrete Screws
Anchor Screw Type: Concrete Screw Package Quantity: 100
ICC Approved for Cracked Concrete: No Anchor Screw Head Style: Flat Phillips
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Flat Phillips, Anchor Material Steel, Material Grade Case Hardened, Fastener Finish Blue Ruspert, Anchor Dia. 1/4 In., Anchor Length 6 In., Seismic Approved No, Drill Bit Size 3/16 In. x 7-1/2 In., Package Quantity 100

Reviews of Fabory #U70526.025.0600