Concrete Scrw, Flat, 1/4x4 In, PK100

FABORY| Zoro #: G1576014| Mfr #: U70556.025.0400

$46.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 3/16"
Type: Self Threading
Item: Concrete Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576014 Mfr #: U70556.025.0400
Drill Bit Size: 3/16"Type: Self Threading
Item: Concrete ScrewsUltimate Shear (Lb.): 760
Length: 4"Head Style: Flat/ Philips
Package Quantity: 100Ultimate Tension (Lbs.): 600
Application: For Installation Into ConcreteMin. Embedment: 1"
Max. Work Thickness: 3"Material: 410 Stainless Steel, Sliver Ruspert
Anchor Dia.: 1/4"Country of Origin (subject to change): Multiple

Description

Concrete Anchor Screw, Concrete and Masonry, Head Style Flat,Phillips Head, 410 Stainless Steel, Zinc Plated, Anchor Dia. 1/4 In., Length 4 In., Drill Bit Size 3/16 In., Max. Work Thickness 3 In., Min. Embedment 1 In., For Installation Into Concrete, Package Quantity 100

Reviews