Concrete Scrw, Flat, 1/4x1 3/4, Pk100

FABORY| Zoro #: G2261131| Mfr #: U70556.025.0175

$83.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Self Threading
Material: 410 Stainless Steel, Sliver Ruspert
Ultimate Shear (Lb.): 760
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261131 Mfr #: U70556.025.0175
Type: Self ThreadingMaterial: 410 Stainless Steel, Sliver Ruspert
Ultimate Shear (Lb.): 760Package Quantity: 100
Max. Work Thickness: 3/4"Application: For Installation Into Concrete
Anchor Dia.: 1/4"Length: 1-3/4"
Head Style: Flat/ PhilipsMin. Embedment: 1"
Ultimate Tension (Lbs.): 600Drill Bit Size: 3/16"
Country of Origin (subject to change): Multiple

Description

Concrete Anchor Screw, Concrete and Masonry, Head Style Flat,Phillips Head, 410 Stainless Steel, Zinc Plated, Anchor Dia. 1/4 In., Length 1-3/4 In., Drill Bit Size 3/16 In., Max. Work Thickness 3/4 In., Min. Embedment 1 In., For Installation Into Concrete, Package Quantity 100

Reviews