Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Concrete Scrw, Flat, 1/4x2 3/4, Pk100
  • Zoro #: G0274057
  • Mfr #: U70556.025.0275
$37.18 ($0.37/unit)
  • Drill Bit Size: 3/16"
  • ICC Approved for Cracked Concrete: No
  • ICC Approved for Un-Cracked Concrete: No
See full product details
Orders over $50 ship free.

Fabory #U70556.025.0275 Specifications

  • Zoro #: G0274057
  • Mfr #: U70556.025.0275
Drill Bit Size: 3/16" ICC Approved for Cracked Concrete: No
ICC Approved for Un-Cracked Concrete: No Head Style: Flat/ Philips
Seismic Approved: No Fastener Finish: Silver Ruspert
Anchor Screw Head Style: Flat Phillips Max. Work Thickness: 1-3/4"
Anchor Material: Stainless Steel Material Grade: 410
Item: Concrete Screws Min. Embedment: 1"
Package Quantity: 100 Anchor Screw Type: Concrete Screw
Type: Self Threading Material: 410 Stainless Steel
Anchor Length: 2-3/4" Application: For Installation Into Concrete
Ultimate Shear (Lb.): 760 Ultimate Tension (Lbs.): 600
Length: 2-3/4" Anchor Dia.: 1/4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Flat Phillips, Anchor Material Stainless Steel, Material Grade 410, Fastener Finish Silver Ruspert, Anchor Dia. 1/4 In., Anchor Length 2-3/4 In., Seismic Approved No, Min. Embedment 1 In., Drill Bit Size 3/16 In., Max. Work Thickness 1-3/4 In., Ultimate Shear (Lb.) 760, Ultimate Tension (Lbs.) 600, Package Quantity 100

Technical Guides

Reviews of Fabory #U70556.025.0275