Screw Anchor, Zinc, 1/2x3 L, PK25

FABORY| Zoro #: G0387527| Mfr #: U70520.050.0300

$38.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 1/2"
Type: Self Threading
Item: Concrete Anchor Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387527 Mfr #: U70520.050.0300
Drill Bit Size: 1/2"Type: Self Threading
Item: Concrete Anchor ScrewUltimate Shear (Lb.): 9070
Length: 3"Head Style: Hex Washer
Package Quantity: 25Edge Distance: 1-3/4"
Application: For Use With Cracked And Uncracked ConcreteMin. Embedment: 2"
Max. Work Thickness: 3/4"Ultimate Tension (Lbs.): 4758
Material: Case Hardened Steel, Zinc PlatedAnchor Dia.: 1/2"
Country of Origin (subject to change): Multiple

Description

Screw Anchor, Large Diameter, Head Style Hex Washer, Zinc Plated Carbon Steel, Anchor Dia. 1/2 In, Length 3 In, Drill Bit Size 1/2 In, Max. Work Thickness 3/4 In, Min. Embedment 2 3/4 In, Ultimate Shear In 4000 PSI Concrete 9987 Lb., Ultimate Tension In 4000 PSI Concrete 6580 Lbs., For Use With Cracked And Uncracked Concrete, Package Quantity 25

Reviews