Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Screw Anchor, Zinc, 1/2x6 L, PK20

FABORY| Zoro #: G2441774| Mfr #: U70520.050.0600

$44.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 1/2"
Type: Self Threading
Item: Concrete Anchor Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441774 Mfr #: U70520.050.0600
Drill Bit Size: 1/2"Type: Self Threading
Item: Concrete Anchor ScrewUltimate Shear (Lb.): 9070
Length: 6"Head Style: Hex Washer
Package Quantity: 20Edge Distance: 1-3/4"
Application: For Use With Cracked And Uncracked ConcreteMin. Embedment: 2"
Max. Work Thickness: 3-3/4"Ultimate Tension (Lbs.): 4758
Material: Case Hardened Steel, Zinc PlatedAnchor Dia.: 1/2"
Country of Origin (subject to change): Multiple

Description

Screw Anchor, Large Diameter, Head Style Hex Washer, Zinc Plated Carbon Steel, Anchor Dia. 1/2 In, Length 6 In, Drill Bit Size 1/2 In, Max. Work Thickness 3 3/4 In, Min. Embedment 5 3/4 In, Ultimate Shear In 4000 PSI Concrete 13,027 Lb., Ultimate Tension In 4000 PSI Concrete 15,640 Lbs., For Use With Cracked And Uncracked Concrete, Package Quantity 20

Reviews