STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Screw Anchor, Zinc, 1/4x1 3/4, PK100

FABORY| Zoro #: G2074737| Mfr #: U70520.025.0175

$36.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 1/4"
Type: Self Threading
Item: Concrete Anchor Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074737 Mfr #: U70520.025.0175
Drill Bit Size: 1/4"Type: Self Threading
Item: Concrete Anchor ScrewUltimate Shear (Lb.): 2680
Length: 1-3/4"Head Style: Hex Washer
Package Quantity: 100Edge Distance: 1-3/4"
Application: For Installation Into Concrete and MasonryMin. Embedment: 1-3/16"
Max. Work Thickness: 3/4"Ultimate Tension (Lbs.): 1025
Material: Case Hardened Steel, Zinc PlatedAnchor Dia.: 1/4"
Country of Origin (subject to change): Multiple

Description

Screw Anchor, Self Threading, Head Style Hex Washer, Case Hardened Steel, Zinc Plated, Anchor Dia. 1/4 In, Length 1 3/4 In, Drill Bit Size 1/4 In, Max. Work Thickness 3/4 In, Min. Embedment 1 In, Ultimate Shear 2135 Lb., Ultimate Tension 1037 Lbs., For Installation Into Concrete and Masonry, Package Quantity 100

Reviews