Screw Anchor, Zinc, 3/8 x1 3/4, PK50

FABORY| Zoro #: G2056923| Mfr #: U70520.037.0175

$43.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Self Threading
Material: Case Hardened Steel, Zinc Plated
Ultimate Shear (Lb.): 8240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056923 Mfr #: U70520.037.0175
Type: Self ThreadingMaterial: Case Hardened Steel, Zinc Plated
Ultimate Shear (Lb.): 8240Package Quantity: 50
Max. Work Thickness: 1/4"Edge Distance: 1-3/4"
Application: For Installation Into Concrete and MasonryAnchor Dia.: 3/8"
Length: 1-3/4"Head Style: Hex Washer
Min. Embedment: 2"Ultimate Tension (Lbs.): 4248
Drill Bit Size: 3/8"Country of Origin (subject to change): Multiple

Description

Screw Anchor, Self Threading, Head Style Hex Washer, Case Hardened Steel, Zinc Plated, Anchor Dia. 3/8 In, Length 1 3/4 In, Drill Bit Size 3/8 In, Max. Work Thickness 1/4 In, Min. Embedment 1 1/2 In, Ultimate Shear 3668 Lb., Ultimate Tension 2974 Lbs., For Installation Into Concrete and Masonry, Package Quantity 50

Reviews