Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Concrete Screws, Flat, Phil, 3-1/4in, PK100

  • Zoro #: G0054166
  • Mfr #: U70525.025.0400

$29.04 ($0.29/unit)

  • Material Grade: Case Hardened
  • Item: Concrete Screws
  • Seismic Approved: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U70525.025.0400 Specifications

  • Zoro #: G0054166
  • Mfr #: U70525.025.0400
Material Grade: Case Hardened Item: Concrete Screws
Seismic Approved: No Application: For Self-Tapping Concrete Screw
Anchor Length: 4" Length: 4"
Anchor Dia.: 1/4" Material: Steel
Package Quantity: 100 Anchor Material: Steel
ICC Approved for Cracked Concrete: No Drill Bit Size: 3/16" x 5-1/2"
Anchor Screw Type: Concrete Screw Anchor Screw Head Style: Hex Washer Slotted
Type: Self Threading Fastener Finish: Blue Ruspert
ICC Approved for Un-Cracked Concrete: No Head Style: Hex Washer/Slot
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Hex Washer Slotted, Anchor Material Steel, Material Grade Case Hardened, Fastener Finish Blue Ruspert, Anchor Dia. 1/4 In., Anchor Length 4 In., Seismic Approved No, Drill Bit Size 3/16 In. x 5-1/2 In., Package Quantity 100

Reviews of Fabory #U70525.025.0400