Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Concrete Screws, Flat, Phil, 2-3/4in, PK100

  • Zoro #: G0054157
  • Mfr #: U70525.025.0375

$26.99 ($0.27/unit)

  • ICC Approved for Cracked Concrete: No
  • Material: Steel
  • Type: Self Threading
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U70525.025.0375 Specifications

  • Zoro #: G0054157
  • Mfr #: U70525.025.0375
ICC Approved for Cracked Concrete: No Material: Steel
Type: Self Threading Seismic Approved: No
Anchor Dia.: 1/4" Package Quantity: 100
Anchor Screw Type: Concrete Screw Application: For Self-Tapping Concrete Screw
Length: 3-3/4" Anchor Screw Head Style: Hex Washer Slotted
Material Grade: Case Hardened ICC Approved for Un-Cracked Concrete: No
Drill Bit Size: 3/16" x 5-1/2" Anchor Material: Steel
Fastener Finish: Blue Ruspert Anchor Length: 3-3/4"
Item: Concrete Screws Head Style: Hex Washer/Slot
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Hex Washer Slotted, Anchor Material Steel, Material Grade Case Hardened, Fastener Finish Blue Ruspert, Anchor Dia. 1/4 In., Anchor Length 3-3/4 In., Seismic Approved No, Drill Bit Size 3/16 In. x 5-1/2 In., Package Quantity 100

Reviews of Fabory #U70525.025.0375