Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 40 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300800
  • Mfr #: M21520.120.0025
$63.89 ($0.64/unit)
  • Package Quantity: 100
  • Workable Length: 25mm
  • Threaded Rod Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M21520.120.0025 Specifications

  • Zoro #: G0300800
  • Mfr #: M21520.120.0025
Package Quantity: 100 Workable Length: 25mm
Threaded Rod Thread Type: Metric Coarse Length: 40mm
Thread Length B: 30mm Thread Size A: M12-1.75mm
Thread Length A: 15mm Item: Double-End Threaded Stud
System of Measurement: Metric Meets/Exceeds: DIN 939
Threaded Rod Shank Shape: Round Thread Length (B): 30mm
Thread Size B: M12-1.75mm Overall Length: 40mm
Thread Length (A): 15mm Thread Direction: Right Hand
Thread Type: UNC Thread Length Type: Unequal
Grade: 8.8 Dia./Thread Size: M12-1.75
Thread Size: M12-1.75 Threaded Rod Material: Steel
Threaded Rod Finish: Plain Material: Steel
Min. Tensile Strength (PSI): 500 N/mm2 Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 40mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.120.0025