Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 60 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300767
  • Mfr #: M21520.120.0045
$64.84 ($0.65/unit)
  • Finish: Plain
  • Thread Direction: Right Hand
  • Material: Steel
See full product details
This item ships free.

Fabory #M21520.120.0045 Specifications

  • Zoro #: G0300767
  • Mfr #: M21520.120.0045
Finish: Plain Thread Direction: Right Hand
Material: Steel Threaded Rod Material: Steel
Threaded Rod Thread Type: Metric Coarse Thread Size B: M12-1.75mm
Package Quantity: 100 Thread Length Type: Unequal
Workable Length: 45mm Thread Length A: 15mm
Thread Type: UNC Thread Length B: 30mm
Thread Length (B): 30mm Overall Length: 60mm
Threaded Rod Shank Shape: Round Thread Size A: M12-1.75mm
Meets/Exceeds: DIN 939 Dia./Thread Size: M12-1.75
Grade: 8.8 Min. Tensile Strength (PSI): 500 N/mm2
Thread Size: M12-1.75 Item: Double-End Threaded Stud
Thread Length (A): 15mm Length: 60mm
System of Measurement: Metric Threaded Rod Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 60mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.120.0045