Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 40 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300995
  • Mfr #: M21520.080.0030
$22.21 ($0.22/unit)
  • Thread Length (A): 10mm
  • Thread Length A: 10mm
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Fabory #M21520.080.0030 Specifications

  • Zoro #: G0300995
  • Mfr #: M21520.080.0030
Thread Length (A): 10mm Thread Length A: 10mm
Thread Direction: Right Hand Min. Tensile Strength (PSI): 500 N/mm2
Workable Length: 30mm Thread Length (B): 22mm
Threaded Rod Finish: Plain Threaded Rod Thread Type: Metric Coarse
Threaded Rod Material: Steel Thread Size B: M8-1.25mm
Threaded Rod Shank Shape: Round Grade: 8.8
Item: Double-End Threaded Stud Thread Size: M8-1.25
Overall Length: 40mm Thread Length Type: Unequal
Thread Size A: M8-1.25mm Material: Steel
Meets/Exceeds: DIN 939 System of Measurement: Metric
Thread Length B: 22mm Thread Type: UNC
Dia./Thread Size: M8-1.25 Finish: Plain
Length: 40mm Package Quantity: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double end threaded studs are also referred to as double end stud bolts. Here are some important details for Fabory Double End Threaded Stud. Thread Size: M8-1.25, Material: Steel, Overall Length: 40mm.

Reviews of Fabory #M21520.080.0030