Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 62 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300855
  • Mfr #: M21520.100.0050
$58.19 ($0.58/unit)
  • Threaded Rod Shank Shape: Round
  • Thread Length Type: Unequal
  • Thread Length B: 26mm
See full product details
This item ships free.

Fabory #M21520.100.0050 Specifications

  • Zoro #: G0300855
  • Mfr #: M21520.100.0050
Threaded Rod Shank Shape: Round Thread Length Type: Unequal
Thread Length B: 26mm Thread Size B: M10-1.5mm
Threaded Rod Thread Type: Metric Coarse Thread Length (A): 12mm
Thread Size: M10-1.50 Thread Length (B): 26mm
Dia./Thread Size: M10-1.50 Thread Type: UNC
Package Quantity: 100 Grade: 8.8
Min. Tensile Strength (PSI): 500 N/mm2 Thread Length A: 12mm
Workable Length: 50mm Threaded Rod Finish: Plain
System of Measurement: Metric Thread Direction: Right Hand
Meets/Exceeds: DIN 939 Overall Length: 62mm
Threaded Rod Material: Steel Material: Steel
Length: 62mm Thread Size A: M10-1.5mm
Finish: Plain Item: Double-End Threaded Stud
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M10-1.5mm, Thread Length A 12mm, Thread Size B M10-1.5mm, Thread Length B 26mm, Length 62mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.100.0050