Zoro Select
Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 72 mm, Steel, Plain, 100 PK
Mfr # M21520.100.0060
Zoro # G0300837
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M10-1.5mm
- Thread Size B M10-1.5mm
- Thread Length A 12 mm
- Thread Length B 26 mm
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 60 mm, Steel, Plain, 100 PK M21520.080.0050
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 53 mm, Steel, Plain, 50 PK M21520.140.0035
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK M21520.080.0060
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain LINK50012EA
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 30 mm, Steel, Plain, 100 PK M21520.080.0020
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 62 mm, Steel, Plain, 100 PK M21520.100.0050
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 105 mm, Steel, Plain, 10 PK M21520.240.0075
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 140 mm, Steel, Plain, 10 PK M21520.240.0110
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 30 in, Aluminum, Plain LINK50030EA
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain LINK43706EA
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40350
- Zoro Select Double-Ended Rods & Studs