Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 77 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300828
  • Mfr #: M21520.100.0065
$71.25 ($0.71/unit)
  • Thread Length Type: Unequal
  • Thread Length (A): 12mm
  • Thread Length B: 26mm
See full product details
This item ships free.

Fabory #M21520.100.0065 Specifications

  • Zoro #: G0300828
  • Mfr #: M21520.100.0065
Thread Length Type: Unequal Thread Length (A): 12mm
Thread Length B: 26mm Threaded Rod Material: Steel
Thread Size B: M10-1.5mm Threaded Rod Thread Type: Metric Coarse
Length: 77mm Package Quantity: 100
Threaded Rod Shank Shape: Round Finish: Plain
Threaded Rod Finish: Plain Material: Steel
Thread Direction: Right Hand Min. Tensile Strength (PSI): 500 N/mm2
Thread Type: UNC Grade: 8.8
Thread Length (B): 26mm System of Measurement: Metric
Meets/Exceeds: DIN 939 Workable Length: 65mm
Thread Size: M10-1.50 Thread Size A: M10-1.5mm
Dia./Thread Size: M10-1.50 Thread Length A: 12mm
Item: Double-End Threaded Stud Overall Length: 77mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M10-1.5mm, Thread Length A 12mm, Thread Size B M10-1.5mm, Thread Length B 26mm, Length 77mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.100.0065