Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 32 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300916
  • Mfr #: M21520.100.0020
$35.34 ($0.35/unit)
  • Overall Length: 32mm
  • Item: Double-End Threaded Stud
  • Threaded Rod Shank Shape: Round
See full product details
Orders over $50 ship free.

Fabory #M21520.100.0020 Specifications

  • Zoro #: G0300916
  • Mfr #: M21520.100.0020
Overall Length: 32mm Item: Double-End Threaded Stud
Threaded Rod Shank Shape: Round Grade: 8.8
Min. Tensile Strength (PSI): 500 N/mm2 Meets/Exceeds: DIN 939
Threaded Rod Finish: Plain Thread Length (A): 12mm
Finish: Plain Length: 32mm
Thread Type: UNC Thread Length B: 26mm
System of Measurement: Metric Dia./Thread Size: M10-1.50
Threaded Rod Material: Steel Workable Length: 20mm
Thread Length Type: Unequal Thread Length (B): 26mm
Threaded Rod Thread Type: Metric Coarse Package Quantity: 100
Material: Steel Thread Direction: Right Hand
Thread Size B: M10-1.5mm Thread Length A: 12mm
Thread Size: M10-1.50 Thread Size A: M10-1.5mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M10-1.5mm, Thread Length A 12mm, Thread Size B M10-1.5mm, Thread Length B 26mm, Length 32mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.100.0020