Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 37 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300907
  • Mfr #: M21520.100.0025
$22.69 ($0.23/unit)
  • Thread Type: UNC
  • Threaded Rod Shank Shape: Round
  • Thread Size B: M10-1.5mm
See full product details
Orders over $50 ship free.

Fabory #M21520.100.0025 Specifications

  • Zoro #: G0300907
  • Mfr #: M21520.100.0025
Thread Type: UNC Threaded Rod Shank Shape: Round
Thread Size B: M10-1.5mm System of Measurement: Metric
Length: 37mm Thread Length A: 12mm
Meets/Exceeds: DIN 939 Min. Tensile Strength (PSI): 500 N/mm2
Threaded Rod Material: Steel Finish: Plain
Thread Size: M10-1.50 Threaded Rod Finish: Plain
Item: Double-End Threaded Stud Package Quantity: 100
Workable Length: 25mm Overall Length: 37mm
Dia./Thread Size: M10-1.50 Thread Size A: M10-1.5mm
Thread Length Type: Unequal Thread Length (B): 26mm
Grade: 8.8 Thread Length (A): 12mm
Thread Direction: Right Hand Threaded Rod Thread Type: Metric Coarse
Thread Length B: 26mm Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M10-1.5mm, Thread Length A 12mm, Thread Size B M10-1.5mm, Thread Length B 26mm, Length 37mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.100.0025