Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.5 x 82 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300819
  • Mfr #: M21520.100.0070
$76.24 ($0.76/unit)
  • Thread Type: UNC
  • Thread Length Type: Unequal
  • Length: 82mm
See full product details
This item ships free.

Fabory #M21520.100.0070 Specifications

  • Zoro #: G0300819
  • Mfr #: M21520.100.0070
Thread Type: UNC Thread Length Type: Unequal
Length: 82mm Material: Steel
Threaded Rod Material: Steel Thread Size A: M10-1.5mm
Package Quantity: 100 Thread Length A: 12mm
Meets/Exceeds: DIN 939 Overall Length: 82mm
Thread Size B: M10-1.5mm Item: Double-End Threaded Stud
Finish: Plain Threaded Rod Thread Type: Metric Coarse
System of Measurement: Metric Thread Size: M10-1.50
Threaded Rod Finish: Plain Thread Length (A): 12mm
Workable Length: 70mm Dia./Thread Size: M10-1.50
Grade: 8.8 Thread Length B: 26mm
Threaded Rod Shank Shape: Round Min. Tensile Strength (PSI): 500 N/mm2
Thread Length (B): 26mm Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M10-1.5mm, Thread Length A 12mm, Thread Size B M10-1.5mm, Thread Length B 26mm, Length 82mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.100.0070