Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 85 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300715
  • Mfr #: M21520.120.0070
$56.76 ($1.14/unit)
  • Threaded Rod Shank Shape: Round
  • Thread Size: M12-1.75
  • Thread Size B: M12-1.75mm
See full product details
This item ships free.

Fabory #M21520.120.0070 Specifications

  • Zoro #: G0300715
  • Mfr #: M21520.120.0070
Threaded Rod Shank Shape: Round Thread Size: M12-1.75
Thread Size B: M12-1.75mm System of Measurement: Metric
Threaded Rod Thread Type: Metric Coarse Thread Size A: M12-1.75mm
Grade: 8.8 Thread Type: UNC
Threaded Rod Finish: Plain Thread Length Type: Unequal
Thread Length B: 30mm Thread Length A: 15mm
Meets/Exceeds: DIN 939 Thread Direction: Right Hand
Min. Tensile Strength (PSI): 500 N/mm2 Threaded Rod Material: Steel
Overall Length: 85mm Dia./Thread Size: M12-1.75
Item: Double-End Threaded Stud Thread Length (A): 15mm
Material: Steel Finish: Plain
Length: 85mm Package Quantity: 50
Thread Length (B): 30mm Workable Length: 70mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 85mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.120.0070